E-Track Ratchet Straps 18-Pack 15' Tie-Down Kit Cargo Van Truck Trailer, 18PK
- Mfr # VV-RS-TD1815
- Zoro # G723372115
product price:Â
$
92.59
/pk of 18, $5.14/ea
Key Features
Overall Height
8.67 in
Load Capacity
1,460 lbs (660 kg)
Color
Yellow
Material
Alloy Steel, Polyester
Overall Width
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-RS-TD1815
- Zoro #
- G723372115
- UPC #
- 840281540723
- Country of Origin
- China
- Item
- Ratchet Strap
- Load Capacity
- 1,460 lbs (660 kg)
- Color
- Yellow
- Material
- Alloy Steel, Polyester
Dimensions
- Overall Height
- 8.67 in
- Overall Width
- 10.63 in
- Overall Length
- 19.3 in
Description
VEVOR E Track Ratchet Strap, 18PCS 2" x 15' E-Track Straps 4400 LBS Breaking Strength, with Polyester Webbing & Spring Fitting & Ratchets, Durable Tie-Downs for Motorcycles, Tire, Trailer Loads Just Made for E-Tracks Amazing 4,400 lbs Breaking Strength Smooth Ratchet Mechanism 15FT Premium Polyester Fabric Easy to Use Tie Down Anything You Want Secure Working Load: 1,460 lbs / 660 kg,Max. Breaking Strength: 4,400 lbs / 2,000 kg,Color: Yellow,Model: VV-RS-TD1815,Product Weight: 18 kg / 39.68 lbs,Material: Alloy Steel, Polyester,Strap Size: 15 ft x 2 in / 4.57 m x 5 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.