Shop VEVOR
See all product information
Create Account
8 in 1 Heat Press Machine 15x15 in 30oz Tumbler Press T-Shirts Black+Blue
- Mfr # SJY-H15151P
- Zoro # G123371923
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Color
Black+Blue
Length
19.3 in
Width
15.36 in
Height
18.12 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJY-H15151P
- Zoro #
- G123371923
- UPC #
- 197988221609
- Country of Origin
- China
Dimensions
- Length
- 19.3 in
- Width
- 15.36 in
- Height
- 18.12 in
Details
- Color
- Black+Blue
- Material
- Aluminum
- Base Material
- Plastic, Aluminum Alloy
- Item
- Press Downwards Heat Press Machine
- Temp. Range
- 32-480℉ (0-250℃)
Description
VEVOR Heat Press Machine, 15 x 15 inch, 8 in 1 Heat Transfer Machine with 30 oz Tumbler Press, 360 Deg Swing Away Digital T-Shirt Pressing, Teflon Coating, for T-Shirts/Mugs/Hats/Plates, Black+Blue Multifunctional Heat Press More Efficient, More Secure Dual Tube Heating User-Friendly Details Beginner-Friendly Operation Non-Slip Rubber Handle Heat Plate Size: 15 x 15 in / 380 x 380 mm,Main Materials: Plastic, Aluminum Alloy,Net Weight (including all accessories): 41.2 lbs / 18.7 kg,Time Range: 0-999s,Color: Black+Blue,Item Model Number: SJY-H15151P,Temperature Range: 32-480 DegF/0-250 DegC,Power: 1150W(US) / 1050W(EU)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.