Shop VEVOR
See all product information
Create Account
Retractable Ratchet Straps Tie Down Straps 2 in x 4 ft for Boat (2 Pack), 2PK
- Mfr # BTS5004
- Zoro # G423371739
product price:Â
$
19.99
/pk of 2, $10.00/ea
Key Features
Overall Width
1.97 in
Overall Height
0.08 in
Color
Black
Load Capacity
500 lbs (226.8 kg)
Overall Length
48.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BTS5004
- Zoro #
- G423371739
- UPC #
- 197988128571
- Country of Origin
- China
- Color
- Black
- Load Capacity
- 500 lbs (226.8 kg)
- Item
- Winch Style Tie-Down Straps
- Material
- 45# Steel + PP
Dimensions
- Overall Width
- 1.97 in
- Overall Height
- 0.08 in
- Overall Length
- 48.04 in
Description
VEVOR Retractable Ratchet Straps, 2 in x 4 ft Ratchet Tie Down Straps with Security Lock S Hooks, 2 Pack Heavy Duty Ratchet Tie Down Straps with 1500 lbs Break Strength, for Trailers, Vehicles, Boat
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.