Adjustable Washing Machine Stand Mini Fridge Stand 400 lbs Load 4 Wheels
- Mfr # LDH07
- Zoro # G323372089
product price:Â
$
23.99
/ea
Key Features
Outside Height
3.15 in
Load Capacity
400 lbs (181 kg)
Max. Square
25 in (635 mm)
Min. Square
16 in (406.4 mm)
Outside Width
8.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDH07
- Zoro #
- G323372089
- UPC #
- 840349961514
- Country of Origin
- China
- Load Capacity
- 400 lbs (181 kg)
- Max. Square
- 25 in (635 mm)
- Item
- Furniture Dollies
- Min. Square
- 16 in (406.4 mm)
- Material
- Plastic + Steel
Dimensions
- Outside Height
- 3.15 in
- Outside Width
- 8.27 in
- Outside Length
- 16.54 in
Description
VEVOR Mini Fridge Stand, 400 lbs Load, 4 Strong Feet, 4 Locking Swivel Wheels, Washer and Dryer Pedestal, Multi-Functional Adjustable Base for Washing Machine, and Refrigerator, Universal Mobile Base
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.