Shop VEVOR
See all product information
Create Account
Furniture Dolly Moving Dolly Caster 1000 lbs Each Load 2PCS 8 Wheels Wood, 2PK
- Mfr # SC02
- Zoro # G923372496
product price:Â
$
40.89
/pk of 2, $20.45/ea
Key Features
Material
Poplar Wood + Composite Wood
Outside Width
13.78 in
Load Capacity
1,000 lbs (454 kg)
Wheel Material
PP
Outside Length
30.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC02
- Zoro #
- G923372496
- UPC #
- 840349961507
- Country of Origin
- China
- Item
- Furniture Dollies
- Material
- Poplar Wood + Composite Wood
- Load Capacity
- 1,000 lbs (454 kg)
- Wheel Material
- PP
Dimensions
- Outside Width
- 13.78 in
- Outside Length
- 30.71 in
- Outside Height
- 3.54 in
Description
VEVOR Furniture Dolly, 1000 lbs Each Load Capacity, 2 Packs, 18" x 30", 8 x 3" PP Swivel Casters, Heavy Duty Hardwood Furniture Moving Dolly, Mover's Dolly, Moving Cart with Wheels for Heavy Furniture
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.