Shop VEVOR
See all product information
Create Account
Fridge Stand Mobile Base 1100 lb 27.5-35.4 Inch Adjustable Furniture Dolly
- Mfr # MDH08
- Zoro # G823372336
product price:Â
$
29.99
/ea
Key Features
Material
Metal
Number of Caster Wheels
8
Outside Width
35.83 in
Outside Length
35.83 in
Outside Height
4.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MDH08
- Zoro #
- G823372336
- UPC #
- 197988130567
- Country of Origin
- China
- Material
- Metal
- Number of Caster Wheels
- 8
- Item
- Furniture Dollies
- Load Capacity
- 1,100 lbs (500 kg)
Dimensions
- Outside Width
- 35.83 in
- Outside Length
- 35.83 in
- Outside Height
- 4.34 in
Description
VEVOR Fridge Stand Mobile Base, 1100 lbs Load Capacity, Washing Machine Stand with 8 Locking Twin Wheels and 4 Brakes, 27.5 -35.4 Inches Adjustable Furniture Dolly for Washer, Refrigerator and Dryer
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.