Furniture Dolly Mobile Roller Extendable Appliance Rollers 660 lbs Load
- Mfr # Y13
- Zoro # G723372559
product price:Â
$
18.69
/ea
Key Features
Outside Length
18.5 in
Outside Width
2.76 in
Outside Height
3.54 in
Wheel Material
ABS + Polyurethane + PP
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y13
- Zoro #
- G723372559
- UPC #
- 840349961538
- Country of Origin
- China
- Wheel Material
- ABS + Polyurethane + PP
- Item
- Furniture Dollies
- Material
- Carbon Steel
Dimensions
- Outside Length
- 18.5 in
- Outside Width
- 2.76 in
- Outside Height
- 3.54 in
Description
VEVOR Heavy Duty Furniture Appliances Rollers, 660 lbs Total Load, Extendable Appliance Rollers Mobile Washing Machine Base, Fridge Stand Dolly Movers for Refrigerators, Dryers, Dishwashers, White
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.