Shop VEVOR
See all product information
Create Account
Aluminum Dock Ladder Boat Dock Ladder 30-38in Height Adjustable 4 Steps
- Mfr # FT-04
- Zoro # G023372396
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Product Type
VEVOR 4 Steps Dual Handrails Dock Ladder
Length
47.84 in
Height
5.71 in
Load Capacity per Step
500 lbs
Rung/Step Spacing
6.75 in (171 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-04
- Zoro #
- G023372396
- UPC #
- 840281575404
- Country of Origin
- China
Dimensions
- Length
- 47.84 in
- Height
- 5.71 in
- Width
- 9.85 in
Details
- Product Type
- VEVOR 4 Steps Dual Handrails Dock Ladder
- Load Capacity per Step
- 500 lbs
- Rung/Step Spacing
- 6.75 in (171 mm)
- Item
- Dock Ladders
- Material
- Aluminum Alloy
Description
VEVOR Dock Ladder 4 Step, Dock Stairs 30''-38'' Adjustable Height, 500 lbs Load Capacity, Aluminum Pontoon Boat Ladder with Dual Handrails & Nonslip Mat for Ship/Lake/Pool/Marine Boarding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.