Shop VEVOR
See all product information
Create Account
Aluminum Dock Ladder Boat Dock Ladder Removable 5 Steps with 500lbs Load
- Mfr # ZT-C05
- Zoro # G223371847
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Height
3.55 in
Load Capacity per Step
500 lbs
Material
Aluminum Alloy
Rung/Step Spacing
12 in (300 mm)
Product Type
VEVOR Removable 5 Steps Dock Ladder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT-C05
- Zoro #
- G223371847
- UPC #
- 840349902753
- Country of Origin
- China
Dimensions
- Height
- 3.55 in
- Length
- 58.27 in
- Width
- 15.95 in
Details
- Item
- Dock Ladders
- Load Capacity per Step
- 500 lbs
- Material
- Aluminum Alloy
- Rung/Step Spacing
- 12 in (300 mm)
- Product Type
- VEVOR Removable 5 Steps Dock Ladder
Description
VEVOR Dock Ladder, Removable 5 Steps, 500 lbs Load Capacity, Aluminum Alloy Pontoon Boat Ladder with 3.1'' Wide Step & Nonslip Rubber Mat, Easy to Install for Ship/Lake/Pool/Marine Boarding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.