Shop VEVOR
See all product information
Create Account
Aluminum Dock Ladder Boat Dock Ladder Removable 5 Steps with 350lbs Load
- Mfr # XT-C05
- Zoro # G123371787
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Width
16.93 in
Material
Aluminum Alloy
Load Capacity per Step
350 lbs
Product Type
VEVOR Removable 5 Steps Dock Ladder
Height
3.55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT-C05
- Zoro #
- G123371787
- UPC #
- 840281575503
- Country of Origin
- China
Dimensions
- Length
- 76.78 in
- Width
- 16.93 in
- Height
- 3.55 in
Details
- Item
- Dock Ladders
- Material
- Aluminum Alloy
- Load Capacity per Step
- 350 lbs
- Product Type
- VEVOR Removable 5 Steps Dock Ladder
- Rung/Step Spacing
- 12 in (300 mm)
Description
VEVOR Removable Dock Ladder 5 Steps, 350 lbs Load Capacity, Pontoon Boat Ladder with 4'' Wide Step & Nonslip Design for Ship/Lake/Pool/Marine Boarding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.