Aluminum Dock Ladder Boat Dock Ladder Removable 3 Steps with 350lbs Load
- Mfr # XT-C03
- Zoro # G823372381
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Rung/Step Spacing
12 in (300 mm)
Load Capacity per Step
350 lbs
Product Type
VEVOR Removable 3 Steps Dock Ladder
Height
3.55 in
Width
16.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT-C03
- Zoro #
- G823372381
- UPC #
- 840281575480
- Country of Origin
- China
Dimensions
- Height
- 3.55 in
- Width
- 16.93 in
- Length
- 53.15 in
Details
- Rung/Step Spacing
- 12 in (300 mm)
- Item
- Dock Ladders
- Load Capacity per Step
- 350 lbs
- Product Type
- VEVOR Removable 3 Steps Dock Ladder
- Material
- Aluminum Alloy
Description
VEVOR Dock Ladder, Removable 3 Steps, 350 lbs Load Capacity, Aluminum Alloy Pontoon Boat Ladder with 4'' Wide Step & Nonslip Mat, Easy to Install for Ship/Lake/Pool/Marine Boarding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.