Aluminum Dock Ladder Boat Dock Ladder 43-51in Height Adjustable 6 Steps
- Mfr # FT-06
- Zoro # G423371869
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Width
10.24 in
Load Capacity per Step
500 lbs
Product Type
VEVOR 6 Steps Dual Handrails Dock Ladder
Rung/Step Spacing
6.75 in (171 mm)
Material
Aluminum Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FT-06
- Zoro #
- G423371869
- UPC #
- 840281575398
- Country of Origin
- China
Dimensions
- Width
- 10.24 in
- Height
- 5.91 in
- Length
- 66.93 in
Details
- Load Capacity per Step
- 500 lbs
- Product Type
- VEVOR 6 Steps Dual Handrails Dock Ladder
- Rung/Step Spacing
- 6.75 in (171 mm)
- Item
- Dock Ladders
- Material
- Aluminum Alloy
Description
VEVOR Dock Ladder, 43''-51'' Adjustable Height, 500 lbs Load Capacity, Aluminum Alloy 6 Steps Pontoon Boat Ladder with Dual Handrails & Nonslip Mat, Ideal for Ship/Lake/Pool/Marine Boarding
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.