Arborist Tree Climbing Rope Braided Nylon Rope 3/16" x 1000' 32-Strand
- Mfr # JLDL5-305
- Zoro # G623372550
product price:Â
$
38.65
/ea
Key Features
Color
Black
Rope Item
Polyester Ropes
Rope Dia.
3/16 in (5 mm)
Length
1,000 ft
Min. Breaking Strength (MBS)
720 lbs (3.2 kN)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLDL5-305
- Zoro #
- G623372550
- UPC #
- 197988392972
- Country of Origin
- China
Dimensions
- Rope Dia.
- 3/16 in (5 mm)
- Length
- 1,000 ft
- Width
- 7.88 in
Details
- Color
- Black
- Rope Item
- Polyester Ropes
- Min. Breaking Strength (MBS)
- 720 lbs (3.2 kN)
- Working Load Limit
- 220 lbs (0.98 kN)
- Material
- Nylon
Description
VEVOR Durable Nylon Cord, 3/16 inch x 1000 ft, 32-Strand Design, 720 LBS Load Capacity, Multi-Purpose Rope for Outdoor Adventures, Tree Work, and Emergency Situations, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.