Shop VEVOR
See all product information
Create Account
Arborist Tree Climbing Rope Double Braid Polyester 3/8" x 120' 48-Strand
- Mfr # JLDL9.5-36
- Zoro # G223372349
product price:Â
$
26.89
/ea
Key Features
Working Load Limit
1,170 lbs (5.2 kN)
Rope Dia.
3/8 in (9.5 mm)
Material
Polyester
Color
Orange + Black
Min. Breaking Strength (MBS)
4,000 lbs (17.79 kN)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLDL9.5-36
- Zoro #
- G223372349
- UPC #
- 197988390794
- Country of Origin
- China
Dimensions
- Rope Dia.
- 3/8 in (9.5 mm)
- Width
- 7.09 in
- Length
- 120 ft
Details
- Working Load Limit
- 1,170 lbs (5.2 kN)
- Material
- Polyester
- Color
- Orange + Black
- Min. Breaking Strength (MBS)
- 4,000 lbs (17.79 kN)
- Rope Item
- Polyester Ropes
Description
VEVOR Dual-Weave Polyester Cord, 3/8 inch by 120 feet, 48-Strand, 4000 Pound Tensile Strength, Multi-Use Rope for Arborist Activities, and Outdoor Adventures, Orange/Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.