Shop VEVOR
See all product information
Create Account
Polyester Rope 7/16" x 200' Load Pulling Rope 8400lbs Breaking Strength
- Mfr # DLSBZ1071420
- Zoro # G623372413
product price:Â
$
45.89
/ea
Key Features
Min. Breaking Strength (MBS)
8,400 lbs
Rope Dia.
7/16 in (11.1 mm)
Rope Item
Polyester Ropes
Material
Polyester
Working Load Limit
1,680 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLSBZ1071420
- Zoro #
- G623372413
- UPC #
- 617201466872
- Country of Origin
- China
Dimensions
- Rope Dia.
- 7/16 in (11.1 mm)
- Length
- 200 ft
- Width
- 9.45 in
Details
- Min. Breaking Strength (MBS)
- 8,400 lbs
- Rope Item
- Polyester Ropes
- Material
- Polyester
- Working Load Limit
- 1,680 lbs
Description
Polyester Rope 7/16" x 200', Load and Pulling Rope, 8400lbs Breaking Strength (Not suitable for rocking climbing, mountain climbing, hanging people, etc.)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.