Arborist Tree Climbing Rope Double Braid Polyester 3/4" x 220' 24-Strand
- Mfr # JLDL19-64
- Zoro # G423372347
product price:Â
$
83.89
/ea
Key Features
Working Load Limit
3,833 lbs (17.05 kN)
Width
13.78 in
Material
Polyester
Color
Orange + Black
Length
220 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JLDL19-64
- Zoro #
- G423372347
- UPC #
- 197988390312
- Country of Origin
- China
Dimensions
- Width
- 13.78 in
- Length
- 220 ft
- Rope Dia.
- 3/4 in (19 mm)
Details
- Working Load Limit
- 3,833 lbs (17.05 kN)
- Material
- Polyester
- Color
- Orange + Black
- Rope Item
- Polyester Ropes
- Min. Breaking Strength (MBS)
- 12,700 lbs (56.49 kN)
Description
VEVOR Double Braided Polyester Rope, 3/4 in x 220 ft, 24 Strands, 12700 LBS Breaking Strength Outdoor Rope, Arborist Rigging Rope for Rock Hiking Camping Swing Rappelling Rescue, Orange/Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.