Shop VEVOR
See all product information
Create Account
Battery Powered Backpack Sprayer with Wheel 4 Gal Tank 0-94 PSI Adjustable
- Mfr # SPW16L
- Zoro # G523372018
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Height
24.41 in
Voltage
110 V
Flow Rate
3.6 L/Min
Max Sprayer Pressure
0-94 PSI
Tank Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPW16L
- Zoro #
- G523372018
- UPC #
- 840281562022
- Country of Origin
- China
Dimensions
- Height
- 24.41 in
- Width
- 11.82 in
- Length
- 16.15 in
Details
- Voltage
- 110 V
- Flow Rate
- 3.6 L/Min
- Max Sprayer Pressure
- 0-94 PSI
- Tank Material
- Plastic
- Item
- Battery Powered Backpack Sprayer
Description
VEVOR Battery Powered Backpack Sprayer with Cart, 0-94 PSI Adjustable Pressure, 4 Gallon Tank on Wheels, with 8 Nozzles and 2 Wands, 12V 7.2Ah Battery, Wide Mouth Lid for Weeding, Spraying, Cleaning High-efficiency Spraying Everything You Need Ease Your Hand Fatigue Translucent Tank Adjustable Shoulder Straps Endless Use Max. Flow Rate: 3.6 L/Min,Battery: 12V/7.2 Ah Lead Acid,Product Weight: 20.7 lbs / 9.4 kg,Product Dimensions: 19.3" x 11.2" x 40.2" / 49 x 28.5 x 102 cm,Tank Material: Plastic,Pressure: 0-94 PSI
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.