Shop VEVOR
See all product information
Create Account
Universal Forklift Seat Adjustable Tractor Seat with Seatbelt Armrests
- Mfr # TY-A14 (PVC)
- Zoro # G223372110
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23.23 in
Overall Width
22.05 in
Overall Height
29.72 in
Material
PVC Synthetic Leather
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TY-A14 (PVC)
- Zoro #
- G223372110
- UPC #
- 840349964645
- Country of Origin
- China
Dimensions
- Overall Length
- 23.23 in
- Overall Width
- 22.05 in
- Overall Height
- 29.72 in
Details
- Material
- PVC Synthetic Leather
- Color
- Black
- Item
- Forklift Seats
Description
VEVOR Universal Tractor seat Suspension, Fold Down Forklift Seat with Adjustable Angle Back, Micro Switch, Seatbelt and Armrests, 3-level Shock Absorption Tractor Seat for Tractor Loader Excavator Smooth Driving Adjustable Backrest Micro Safety Switch Durable and Wear-Resistant Materials High Compatibility Enhanced Efficiency and Comfort Left-Right Mounting Holes: 260 mm/10.2 inch,Color: Black,Front-Back Adjustable Size: 180 mm/7.1 inch,Safety Switch Connector: 40C,Product Dimensions: 590x560x755mm / 23.2x22.0x29.7 inches,Folding Backrest: Yes,Weight: 33.1 kg/73.0 lbs,Seat Belt: Two-Point Retractable Seat Belt,Type: Shock Absorption Type (Armrest + Seat Belt),Shock Absorption System Adjustment: 3 levels, 30mm/level,Armrest & Headrest: Yes,Backrest Adjustable Angle: 0-180 Deg,Item Model Number: TY-A14 (PVC),Slide Rail: Double-Lock Ball Slide Rail,Seat Material: PVC Synthetic Leather, High Rebound Polyurethane Foam,Safety Switch: Seat Sensor
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.