Shop VEVOR
See all product information
Create Account
Collapsible Storage Bins with Lid Folding Stackable Containers 45L 3-Pack, 3PK
- Mfr # ZJXS533630C
- Zoro # G323372201
product price:Â
$
50.89
/pk of 3, $16.96/ea
Key Features
Overall Height
15.35 in
Overall Width
13.98 in
Overall Length
20.67 in
Volume Capacity
45 L
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZJXS533630C
- Zoro #
- G323372201
- UPC #
- 840349997797
- Country of Origin
- China
- Volume Capacity
- 45 L
- Color
- Black
- Material
- PP
- Item
- Folding Plastic Crate
Dimensions
- Overall Height
- 15.35 in
- Overall Width
- 13.98 in
- Overall Length
- 20.67 in
Description
VEVOR Collapsible Storage Bins with Lids, 45L 3 Packs, Folding Plastic Stackable Utility Crates with Handles, Large Heavy Duty Containers for Clothes, Toys, Books, Snack, Shoes, and Grocery Organizing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.