Shop VEVOR
See all product information
Create Account
Demolition Jack Hammer Concrete Breaker 1400W Electric Hammer 2 Chisel Bit
- Mfr # JH-0840-5627
- Zoro # G523372674
product price:Â
$
82.89
/ea
Key Features
Voltage
110 V
Shank Type
Hex
Noise Level
≤103dB
Shank Size
5/8 in
Impact Energy
19 J/blow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JH-0840-5627
- Zoro #
- G523372674
- UPC #
- 840281565627
- Country of Origin
- China
- Voltage
- 110 V
- Shank Type
- Hex
- Noise Level
- ≤103dB
- Impact Energy
- 19 J/blow
- Item
- Demolition Jack Hammer
- Material
- Metal
- Watts
- 1,400 W
- Blows per Minute
- 2,900 BPM
Dimensions
- Shank Size
- 5/8 in
- Overall Length
- 20.48 in
- Height
- 5.71 in
- Width
- 14.57 in
Description
VEVOR Demolition Jack Hammer, 1400W Electric Jackhammer Heavy Duty, 2900 BPM Concrete Breaker, 2pcs Chisels Bits Chipping with Case, Gloves
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.