DUAL DIGITAL HEAT PRESS MACHINE T-SHIRT SUBLIMATION PRINTER TRANSFER 12"X10"
- Mfr # SJYHPM230
- Zoro # G223372059
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Size
12" x 10" (30 x 23 cm)
Temp. Range
up to 480 °F (0-250 °C)
Material
Teflon-coated
Color
Black
Width
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SJYHPM230
- Zoro #
- G223372059
- UPC #
- 719034904023
- Country of Origin
- China
Dimensions
- Size
- 12" x 10" (30 x 23 cm)
- Width
- 12.01 in
- Length
- 12.6 in
- Height
- 17.72 in
Details
- Temp. Range
- up to 480 °F (0-250 °C)
- Material
- Teflon-coated
- Color
- Black
- Item
- Press Downwards Heat Press Machine
Description
VEVOR Heat Press, 12x10Inch T-Shirt Press Machine, T-shirt Press Heat Press 30x23cm Printing Machine Heat Transfer Sublimation Machine for T-shirts Promised Performance 360 Deg Rotation Design Digital Control Overload Protector Pressure Adjustable Versatile Uses Gross Weight: 14 Kg (30.86 lb),Platen Material: Teflon-coated,Time Range: 0-999 s,Color: Black,Temperature Range: up to 480 DegF (0-250 DegC),Work Size: 12" x 10" (30 x 23 cm),Model Number:SJYHPM230,Power: 650W,Product Size: 30 x 33 x 48 cm/ 12 x 13.1 x 18.8 inch
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.