Shop VEVOR
See all product information
Create Account
Electric Pressure Washer High Pressure Washer 2000PSI 1.65GPM w/ Hose Reel
- Mfr # VV-GYQXJ-1.65D
- Zoro # G423372330
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Height
24.69 in
Max. Operating Pressure
2,000 PSI
Length
12.09 in
Wattage
1,500 W
Pressure Hose Length
20 ft (6 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GYQXJ-1.65D
- Zoro #
- G423372330
- UPC #
- 840281543526
- Country of Origin
- China
- Item
- Home Mobile Electric Pressure Washer
- Max. Operating Pressure
- 2,000 PSI
- Wattage
- 1,500 W
- Flow Rate
- 1.65 GPM
- Voltage
- 120 V
- IP Rating
- IPX5
Dimensions
- Height
- 24.69 in
- Length
- 12.09 in
- Pressure Hose Length
- 20 ft (6 m)
- Width
- 11.42 in
- Power Cord Length
- 35 ft (10.5 m)
Description
VEVOR Electric Pressure Washer, 2000 PSI, Max 1.65 GPM Power Washer with 30 ft Hose & Reel, 5 Quick Connect Nozzles, Foam Cannon, Portable to Clean Patios, Cars, Fences, Driveways, ETL Listed IPX5 Waterproof Body Reliable Water Inlet Filter Wide Coverage Cleaning 4 Nozzles for Use Convenient Foam Cannon Security Lock on Trigger Length of Power Cord: 35 ft/ 10.5 m,Machine Weight: 19.8 lbs/ 9 kg,Max. Flow Rate: 1.65 GPM,Voltage: 120 V / 60 Hz,Wattage: 1500 W,Degree of Protection: IPX5,Model:VV-GYQXJ-1.65D:,Length of Pressure Hose: 30 ft/ 9 m,Max. Pressure: 2000 PSI
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.