Shop VEVOR
See all product information
Create Account
Electric Pressure Washer High Pressure Washer 2000PSI 1.76GPM w/ Hose Reel
- Mfr # VV-GYQXJ-1.76D
- Zoro # G923371994
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Max. Operating Pressure
2,000 PSI
Flow Rate
1.76 GPM
Length
11.89 in
IP Rating
IPX5
Width
11.19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VV-GYQXJ-1.76D
- Zoro #
- G923371994
- UPC #
- 840281543458
- Country of Origin
- China
- Max. Operating Pressure
- 2,000 PSI
- Flow Rate
- 1.76 GPM
- IP Rating
- IPX5
- Voltage
- 120 V
- Wattage
- 1,500 W
- Item
- Home Mobile Electric Pressure Washer
Dimensions
- Length
- 11.89 in
- Width
- 11.19 in
- Height
- 24.49 in
- Power Cord Length
- 35 ft (10.5 m)
- Pressure Hose Length
- 20 ft (6 m)
Description
VEVOR Electric Pressure Washer, 2000 PSI, Max. 1.76 GPM Power Washer w/ 30 ft Hose, 5 Quick Connect Nozzles, Foam Cannon, Portable to Clean Patios, Cars, Fences, Driveways, ETL Listed IPX5 Waterproof Body Reliable Water Inlet Filter GFCI Protection 5 Nozzles for Use Convenient Foam Cannon Security Lock on Trigger Length of Power Cord: 35 ft/ 10.5 m,Machine Weight: 19.8 lbs/ 9 kg,Max. Flow Rate: 1.76 GPM,Voltage: 120 V / 60 Hz,Wattage: 1500 W,Degree of Protection: IPX5,Model:VV-GYQXJ-1.76D:,Length of Pressure Hose: 30 ft/ 9 m,Max. Pressure: 2000 PSI
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.