Shop VEVOR
Create Account
Gas Pressure Washer Gas Powered Washer 3400 PSI 2.6 GPM 210cc 5 Nozzles
- Mfr # BS170D-SP
- Zoro # G423371937
product price:Â
$
301.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BS170D-SP
- Zoro #
- G423371937
- UPC #
- 840349911212
- Country of Origin
- China
Description
VEVOR Gas Pressure Washer, 3400 PSI 2.6 GPM, Gas Powered Pressure Washer with Aluminum Pump, Spray Gun and Extension Wand, 5 Quick Connect Nozzles, for Cleaning Cars, Homes, Driveways, Patios 5 Optional Nozzles Ease to Move Adapt to Any Tasks Spray Like Never Before Powerful 3400 PSI Blast Enduring High-Performance Motor Engine Type: 210cc,Hose Dia.: 0.5'' / 12.55 mm,Wand Length: 2.6 ft / 81 cm,Hose Length: 26 ft / 8 m,Wheels Size: 10'' / 25.4 cm,Max. Flow Rate: 2.6 GPM,Gas Tank: 0.8 gal / 3L,Item Model Number: BS170D-SP,Nozzles: 0 Deg/15 Deg/25 Deg/40 Deg,Max. Pressure: 3400 PSI,Power: 7HP,Weight: 55.8 lbs / 25.3 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.