Gas Pressure Washer 3500 PSI 2.6 GPM Gas Power Washer with 5 Nozzle Set
- Mfr # 170B
- Zoro # G523372797
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Calibration Water Pressure
3,500 psi
Length
30.32 in
High Pressure Hose Length
26 ft (8 m)
Height
27.76 in
Width
22.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 170B
- Zoro #
- G523372797
- UPC #
- 197988809791
- Country of Origin
- China
- Item
- Gas Cold Water Pressure Washer
- Calibration Water Pressure
- 3,500 psi
- Included Nozzles
- 0°/15°/25°/40°
- Nozzle Material
- Stainless Steel Nozzle + Foam Nozzle
Dimensions
- Length
- 30.32 in
- High Pressure Hose Length
- 26 ft (8 m)
- Height
- 27.76 in
- Width
- 22.45 in
Description
VEVOR Gas Pressure Washer, 3500 PSI 2.6 GPM, Gas Powered Pressure Washer with Aluminum Pump, Spray Gun and Extension Wand, 5 Nozzle Set, for Cars, Fences, Homes, Driveways, Patios, Furniture, Horizontal High Pressure Cleaning 5 Nozzle Set Easy to Move Flexible Use Quick Setup Wide Usage Calibration Water Pressure: 3500psi,High Pressure Hose Length: 26ft / 8m,Nozzle: 0/15/25/40 Degrees Stainless Steel Nozzle + Foam Nozzle,Calibrated Water Flow Rate: 10L/min,Item Model Number: 170B,Net Weight: 59.44lbs / 26.96kg,Product Size: 30.31x22.44x27.76 in / 770x570x705 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.