Shop VEVOR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Pressure Washer Gas Powered Washer 4400 PSI 4.0 GPM 390cc 5 Nozzles
- Mfr # BSG250A
- Zoro # G323372676
product price:Â
$
747.99
/ea
Key Features
Width
21.46 in
Length
30.52 in
Height
24.02 in
Wand Length
2.6 ft (81 cm)
Wheel Size
10 in (25.4 cm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSG250A
- Zoro #
- G323372676
- UPC #
- 840349911236
- Country of Origin
- China
- Item
- Gas Cold Water Pressure Washer
- Flow Rate
- 4.0 GPM
- Gas Tank Capacity
- 1.7 gal (6.5 L)
- Max. Operating Pressure
- 4400 PSI
- HP
- 15HP
- Included Nozzles
- 0°/15°/25°/40°
- Engine Displacement
- 390 cc
Dimensions
- Width
- 21.46 in
- Length
- 30.52 in
- Height
- 24.02 in
- Wand Length
- 2.6 ft (81 cm)
- Wheel Size
- 10 in (25.4 cm)
- Hose Dimensions
- 0.6" (15.62 mm)
- Hose Length
- 50 ft (15 m)
Description
VEVOR Gas Pressure Washer, 4400 PSI 4.0 GPM, Gas Powered Pressure Washer with Copper Pump, Spray Gun and Extension Wand, 5 Quick Connect Nozzles, for Cleaning Cars, Homes, Driveways, Patios 5 Optional Nozzles Ease to Move Adapt to Any Tasks Spray Like Never Before Powerful 4400 PSI Blast Enduring High-Performance Motor Engine Type: 390cc,Hose Dia.: 0.6'' / 15.62 mm,Wand Length: 2.6 ft / 81 cm,Hose Length: 50 ft / 15 m,Wheels Size: 10'' / 25.4 cm,Max. Flow Rate: 4.0 GPM,Gas Tank: 1.7 gal / 6.5L,Item Model Number: BSG250A,Nozzles: 0 Deg/15 Deg/25 Deg/40 Deg,Max. Pressure: 4400 PSI,Power: 15HP,Weight: 126.5 lbs / 57.4 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.