Electric Scissor Jack 3 Ton 6600 lbs Electric Car Floor Jack w/ Impact Wrench
- Mfr # ZS3SJ-0737
- Zoro # G323372805
product price:
$
89.89
/ea
Key Features
Max. Amps
15 A
Application
Sedan, SUV, Pick-up, MPV etc.
Height
13.94 in
Width
5.67 in
Max. Torque
450±10% N.M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZS3SJ-0737
- Zoro #
- G323372805
- UPC #
- 840281570737
- Country of Origin
- China
- Max. Amps
- 15 A
- Application
- Sedan, SUV, Pick-up, MPV etc.
- Item
- Electric Car Jacks
- Max. Torque
- 450±10% N.M
- Lifting Capacity
- 3 Tons (6,600 lbs)
- Input Voltage
- 12 VDC
- Material
- Steel + Plastic + Aluminum
Dimensions
- Height
- 13.94 in
- Width
- 5.67 in
- Lifting Height Min.
- 6.7 in (170 mm)
- Length
- 19.49 in
- Lifting Height Max.
- 16.5 in (420 mm)
Description
VEVOR Electric Car Jack, 3 Tons /6600 lbs Scissor Jack with Electric Impact Wrench, 12V Car Jack with Double Saddles with Remote Control, Portable Car Jack Lifting for Sedan, SUV, Truck Tire Change Thickened & Enlarged Base Heavy-duty Construction Solid Screw Rod 2 Convenient Ways to Charge Multi-Function Storage Case Note the placement Applications: Sedan, SUV, Pick-up, MPV etc.,Max. Torque: 450±10% N.M,Power Cable: 11.5 ft/ 3.5 m,Lifting Range (long support head): 6.7''/170 mm - 16.5''/420 mm,Product Weight: 8.6 kg/18.9 lbs,Lifting Range (low support head): 5.1''/130 mm - 14.6''/370 mm,Input Voltage: DC 12V,Max. Current: 15A,Material: Steel + Plastic + Aluminum,Sleeve: 17 mm/19 mm; 21 mm/23 mm,Max. Capacity: 3 Tons / 6600 lbs,Power Supply: Cigarette Lighter & Car Battery
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.