Foldable Utility Service Cart 3 Shelf 165LBS with Swivel Lockable Wheels
- Mfr # JY-UC02C-7849
- Zoro # G323371990
product price:Â
$
93.39
/ea
Key Features
Overall Height
17.33 in
Overall Length
43.31 in
Overall Width
8.67 in
Capacity per Shelf
55 lbs
Material
Polypropylene (PP)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JY-UC02C-7849
- Zoro #
- G323371990
- UPC #
- 840349917849
- Country of Origin
- China
- Capacity per Shelf
- 55 lbs
- Item
- Utility Carts
- Material
- Polypropylene (PP)
- Load Capacity
- 165 lbs
Dimensions
- Overall Height
- 17.33 in
- Overall Length
- 43.31 in
- Overall Width
- 8.67 in
Description
VEVOR Foldable Utility Service Cart, 3 Shelf 165LBS Heavy Duty Plastic Rolling Cart with Lockable Wheels, Ergonomic Handle, Portable Garage Tool Cart for Warehouse/Office/Home(25.62"x15.43"x32.76") 4-inch Swivel Casters Compact & Portable Hassle-free Installation Organizing without Clutter Durable Premium PP Extensive Uses Maximum Load Capacity: 165 lbs,Product Weight: 15.87 lbs,Material: Polypropylene (PP),Expanded Dimensions: 25.62 x15.43 x32.76 inch,Folded Dimensions: 42.24 x6.69 x15.55 inch,Each Shelf Load Capacity: 55 lbs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.