Shop VEVOR
See all product information
Create Account
Hat Heat Press Auto Cap Heat Press 3 Heating Pads Sublimation Transfer
- Mfr # F136
- Zoro # G523372346
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Length
17.13 in
Width
8.27 in
Height
16.15 in
Material
Aluminum
Temp. Range
40-210℃ (104-410℉)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F136
- Zoro #
- G523372346
- UPC #
- 840281565894
- Country of Origin
- China
Dimensions
- Length
- 17.13 in
- Width
- 8.27 in
- Height
- 16.15 in
Details
- Material
- Aluminum
- Temp. Range
- 40-210℃ (104-410℉)
- Item
- Industrial Hat Press Machine
Description
VEVOR 3-in-1 Auto Hat Heat Press with 3pcs Interchangeable Platens(6.6" x 2.7", 6.6" x 3.8", 6.1" x 3"), Automatic Release&Press Knob-Style Digital Control Panel Tested to UL Standards Auto-adjust Zero Effort Three Heating Pads Secure Unattended Operation Larger Teflon Coating Plate Rapid Heating Up Ideal for Commercial & Home Creation Time Range: 1 - 999s,Applicable Transfer Paper: Thermal Dye-sublimation Paper, HTV, and Vinyl,Hat Heating Pad #3: 6.1 x 3 in / 15.5 x 7.6 cm,Product Size: 14.17 x 7.08 x 12.4 in / 36 x 18 x 31.5 cm,Hat Heating Pad #2: 6.61 x 3.85 in / 16.8 x 9.8 cm,Applicable Hat Material: Nylon, Linen, Yarn, Cotton, Polyester, etc,Hat Heating Pad #1: 6.61 x 2.75 in / 16.8 x 7 cm,Press Material: Aviation Aluminum,Model: F136,Temperature Range: 40-210 DegC / 104-410 DegF,Hat Heating Plate: 6.41 x 3.15 in / 16.3 x 8 cm,Net Weight: 15.87 lbs / 7.2 kg,Power: 350W 110V
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.