Hat Press 3.5 x 5.5 in Cap Heat Press Machine Transfer Sublimation
- Mfr # WBFHPMCP2815
- Zoro # G823372442
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Width
12.8 in
Height
15.16 in
Temp. Range
0 - 399 °C (0 - 750 °F)
Length
22.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WBFHPMCP2815
- Zoro #
- G823372442
- UPC #
- 617201469354
- Country of Origin
- China
Dimensions
- Width
- 12.8 in
- Height
- 15.16 in
- Length
- 22.05 in
Details
- Item
- Industrial Hat Press Machine
- Temp. Range
- 0 - 399 °C (0 - 750 °F)
Description
VEVOR Heat Press 6x3.75Inch Curved Element Hat Press Clamshell Design Heat Press for Hats Rigid Steel Frame No Stick Digital LCD Timer and Temperature Control (6x3.75Inch Clamshell Design) Evenly Transfer Performance Teflon-coated Element Intelligent Control Precise Heat Effect Excellent Design Wide Application Timer Control: 0-999s,Platen Size: 5.5 x 3.5" / 9 x 14 cm (Curved Element),Wattage: 400W,Temperature Range: 0 - 399 DegC / 0 - 750 DegF,Types of Cap Applicable: Golf Caps,Weight: 24 lbs / 10.9 kg,Power Input: 110V,Product Size: 9 x 17.1 x 12.2 in / 23.5 x 43.5 x 31 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.