Mag Drill Press Electric Magnetic Drill 1100W 1.57" Max Diameter w/ 12 Bits
- Mfr # VV-MD-US12
- Zoro # G523372636
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Max. Boring Diameter(Coring Drill)
1.57 in (40 mm)
Hz
50/60 Hz
Drill Travel
5.90 in (150mm)
Watts
1,100 W
Amps
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-MD-US12
- Zoro #
- G523372636
- UPC #
- 840281597925
- Country of Origin
- China
Dimensions
- Max. Boring Diameter(Coring Drill)
- 1.57 in (40 mm)
- Length
- 18.51 in
- Max. Boring Depth
- 2.17 in (55 mm)
- Width
- 18.51 in
- Overall Height
- 7.49 in
Details
- Hz
- 50/60 Hz
- Drill Travel
- 5.90 in (150mm)
- Watts
- 1,100 W
- Amps
- 10 A
- Item
- Plate Magnetic Drill
- Magnetic Force
- 2,697 lbf (12,000 N)
- Voltage
- 110 V
- No Load RPM
- 580 rpm
- Material
- Metal
Description
VEVOR Magnetic Drill, 1100W 1.57" Boring Diameter, 2697lbf/12000N Portable Electric Mag Drill Press with 12 Drilling Bits, 580 RPM Max Speed Drilling Machine for any Surface and Home Improvement
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.