Low Profile Magnetic Drill Press Mag Drill Press 1300 W 1.4 in Boring Dia
- Mfr # 8840E-6186
- Zoro # G923372526
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Overall Height
8.27 in
Max. Watts
1,300 W
Shank Type
Weldon Shank
Width
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8840E-6186
- Zoro #
- G923372526
- UPC #
- 197988696186
- Country of Origin
- China
Dimensions
- Overall Height
- 8.27 in
- Width
- 3.94 in
- Length
- 11.03 in
- Outside Dia.
- 1.4 in (35 mm)
- Max. Stroke Length
- 1.8 in (45 mm)
Details
- Voltage
- 110 V
- Max. Watts
- 1,300 W
- Shank Type
- Weldon Shank
- Item
- Plate Magnetic Drill
- Material
- Metal
- No Load Speed
- 650 RPM
- Magnetic Force
- 2,248 lbf (10,000 N)
Description
VEVOR Low Profile Magnetic Drill Press, 1300 W, 1.4 in Boring Diameter, 2248 lbf Power Portable Mag Drill Press, 650RPM Speed, with Weldon Shank, for Metal Surface, Industrial and Home Improvement
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.