Magnetic Drill 1450W 2810 lbf Mag Drill Press 1.6 in Boring Diameter 11 Bits
- Mfr # ZT-40H
- Zoro # G623371997
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Weldon Shank
Max. Coring Depth
2 in (50 mm)
Max. Magnetic Force
2,810 lbf (12,500 N)
Drill Travel
8.7 in (220 mm)
Overall Height
16.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT-40H
- Zoro #
- G623371997
- UPC #
- 197988201854
- Country of Origin
- China
Dimensions
- Max. Coring Depth
- 2 in (50 mm)
- Overall Height
- 16.54 in
- Length
- 13.39 in
- Width
- 6.3 in
Details
- Shank Type
- Weldon Shank
- Max. Magnetic Force
- 2,810 lbf (12,500 N)
- Drill Travel
- 8.7 in (220 mm)
- Item
- Plate Magnetic Drill
- No Load Speed
- 850 RPM
- Voltage
- 110 V
- Max. Watts
- 1,450 W
Description
VEVOR Magnetic Drill, 1450W 1.57" Boring Diameter, 12500N 850 RPM Portable Electric Mag Drill Press, Drilling Machine for any Surface Home Improvement Industry Railway 12500N Magnetic Force Excellent Performance Efficient Cooling System Durable Body & Robust Motor Considerate Details Versatile Usage Stepless Speed: 850 rpm,Max. Boring Diameter(Twist Drill): 0.63 in /16 mm,Max. Boring Diameter(Coring Drill): 1.57 in / 40 mm,Magnetic Force: 12500 N,Max. Boring Depth: 2 in / 50 mm,Max. Boring Depth (Twist Drill): 3.9 in / 100 mm,Max. Travel Distance: 8.66 in / 220 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.