This item is Discontinued.

Vevor Magnetic Drill 1550W 2922 lbf Mag Drill Press 2 in Boring Diameter 0-500 RPM D8860

This item is Discontinued.

Vevor

Magnetic Drill 1550W 2922 lbf Mag Drill Press 2 in Boring Diameter 0-500 RPM (Discontinued)

Mfr # D8860
Zoro # G523372049
UPC # 840281566792
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D8860
Zoro #
G523372049
UPC #
840281566792
Country of Origin
China

Description

VEVOR Magnetic Drill, 1550W 2" Boring Diameter, 2922lbf/13000N 500 RPM Portable Electric Mag Drill Press with Variable Speed, Drilling Machine for any Surface Home Improvement Industry Railway 13000N Magnetic Force Excellent Performance Efficient Cooling System Durable Body & Robust Motor Considerate Details Versatile Usage Stepless Speed: 0 - 500 rpm,Max. Boring Diameter(Twist Drill): 0.63 in /16 mm,Max. Boring Diameter(Coring Drill): 2 in / 50 mm,Product Weight: 41.9 lbs / 19.0 kg,Magnetic Force: 2922 lbf / 13000 N,Power: 1550W 110V 60Hz,Max. Boring Depth: 2 in / 50 mm,Max. Boring Depth (Twist Drill): 3.9 in / 100 mm,Max. Travel Distance: 8.3 in / 210 mm,Product Size: 12.6 x 5.5 x 16.9 in / 320 x 140 x 430 mm

Restrictions

This item has been restricted from sale in the following states: HI, PR, AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.