Utility Service Cart 3 Shelf 550LBS 360 Deg Swivel Wheels (2 with Brakes)
- Mfr # UD253-3
- Zoro # G723372016
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
32.68 in
Overall Length
17.92 in
Material
PP
Load Capacity
550 lbs (249.5 kg)
Wheel Diameter
5 in (125 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UD253-3
- Zoro #
- G723372016
- UPC #
- 840349905457
- Country of Origin
- China
- Item
- Utility Carts
- Material
- PP
- Load Capacity
- 550 lbs (249.5 kg)
Dimensions
- Overall Height
- 32.68 in
- Overall Length
- 17.92 in
- Wheel Diameter
- 5 in (125 mm)
- Overall Width
- 13.39 in
Description
VEVOR Utility Service Cart, 550 LBS Laod Capacity, 3 Shelf Heavy Duty Plastic Rolling Utility Cart with 360 Deg Swivel Wheels (2 with Brakes), Ergonomic Storage Handle for Warehouse/Garage/Cleaning
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.