Telescoping Ladder Aluminum Extension Step 10.5 ft Multi-purpose Portable
- Mfr # VV-SSLT-10.5
- Zoro # G723372344
product price:Â
$
98.79
/ea
Key Features
Extended Ladder Height
10.5 ft (320 cm)
Closed Height
2.5 ft (76.5 cm)
Load Capacity
375 lbs (170 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VV-SSLT-10.5
- Zoro #
- G723372344
- UPC #
- 840281562329
- Country of Origin
- China
Dimensions
- Extended Ladder Height
- 10.5 ft (320 cm)
- Closed Height
- 2.5 ft (76.5 cm)
Details
- Item
- Telescoping Ladder
- Load Capacity
- 375 lbs (170 kg)
Description
VEVOR Telescoping Ladder, 10.5 FT Aluminum One-button Retraction Collapsible Extension Ladder, 375 LBS Capacity with Non-slip Feet, Portable Multi-purpose Compact Ladder for Home, RV, Loft, ANSI Liste Upgraded Interface Non-slip Feet Cover Lock Indicator Made to Last One-button Retraction Space-saving Storage Extended Height: 10.5 ft / 320 cm,Retracted Height: 2.5 ft / 76.5 cm,Item Size (L x W x H): 19 x 3.7 x 30 in / 48 x 9.5 x 76.5 cm,Pedal Width: 1.6 in / 4 cm,Retracted Width: 19 in / 48 cm,Model: VV-SSLT-10.5,Max. Load Capacity: 375 lbs / 170 kg,Item Weight: 18 lbs / 8.2 kg,Step Height: 11.8 in / 30 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.