Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP119007
- Zoro # G224176175
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Coverage Area
12 ft²/can - 15 ft²/can
Dry Time Tack Free
30 min
Maximum Temperature Resistance
90 Degrees F
Finish Texture
Flat
Flammability
Extremely Flammable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP119007
- Zoro #
- G224176175
- UPC #
- 010155001197
- Country of Origin
- United States
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Dry Time Tack Free
- 30 min
- Maximum Temperature Resistance
- 90 Degrees F
- Finish Texture
- Flat
- Flammability
- Extremely Flammable
- Item
- Auto Paints
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- VOC Content
- 548.58 g/L
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Container Type
- Aerosol
- Use Location
- Exterior
- Surface Texture
- Rough, Smooth
- Color
- Chevy Orange Red
- Base Type
- Ceramic
- Resin Type
- Ceramic, Urethane
- Sheen
- Gloss
- Dry Time
- 3 hr
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Net Weight
- 11 oz
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Heat Resistant
- Yes
- Compatible Surface Material
- Metal, Plastic
- Wire Color
- Chevy Orange Red
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Red, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Flat, Resin Type Ceramic, Urethane, Color Chevy Orange Red, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.