Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP154007
- Zoro # G124175889
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Coverage Area
12 ft²/can - 15 ft²/can
Use Location
Exterior
Resistance Properties
Chemical Resistance, Heat Resistance
Dry Time Tack Free
30 min
Dry Time
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP154007
- Zoro #
- G124175889
- UPC #
- 010155000152
- Country of Origin
- United States
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Use Location
- Exterior
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Dry Time Tack Free
- 30 min
- Dry Time
- 3 hr
- Resin Type
- Ceramic, Urethane
- VOC Content
- 569.93 g/L
- Base Type
- Ceramic
- Item
- Auto Paints
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Net Weight
- 11 oz
- Heat Resistant
- Yes
- Container Type
- Aerosol
- Finish Texture
- Metallic
- Maximum Temperature Resistance
- 90 Degrees F
- Surface Texture
- Rough, Smooth
- Color
- Grabber Green
- Compatible Surface Material
- Metal, Plastic
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Flammability
- Extremely Flammable
- Wire Color
- Grabber Green
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Green, Compatible Surface Material Metal, Plastic, Sheen Not Applicable, Finish Texture Metallic, Resin Type Ceramic, Urethane, Color Grabber Green, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.