Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP134007
- Zoro # G724175906
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Surface Texture
Rough, Smooth
Sub Brand
VHT(R) Engine Enamel(TM)
Dry Time Tack Free
30 min
Coverage Area
12 ft²/can - 15 ft²/can
Features
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP134007
- Zoro #
- G724175906
- UPC #
- 010155001340
- Country of Origin
- United States
- Color
- Ford Light Blue
- Surface Texture
- Rough, Smooth
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Dry Time Tack Free
- 30 min
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Item
- Auto Paints
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Compatible Surface Material
- Metal, Plastic
- Sheen
- Gloss
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- VOC Content
- 578.45 g/L
- Dry Time
- 3 hr
- Maximum Temperature Resistance
- 90 Degrees F
- Net Weight
- 11 oz
- Base Type
- Ceramic
- Container Type
- Aerosol
- Resin Type
- Ceramic, Urethane
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Finish Texture
- Flat
- Flammability
- Extremely Flammable
- Heat Resistant
- Yes
- Use Location
- Exterior
- Wire Color
- Ford Light Blue
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Blue, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Flat, Resin Type Ceramic, Urethane, Color Ford Light Blue, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.