Shop VHT

High Heat Engine & Exhaust Paints, Prime

  • Mfr # ESP123007
  • Zoro # G524176523

product price: 
$
13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Flammability
Extremely Flammable
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
Dry Time Tack Free
30 min
Compatible Surface Material
Metal, Plastic
Coverage Area
12 ft²/can - 15 ft²/can
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESP123007
Zoro #
G524176523
UPC #
010155001234
Country of Origin
United States

Dimensions

Container Size
11 oz
Fits Chest Size
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat

Details

Flammability
Extremely Flammable
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
Dry Time Tack Free
30 min
Compatible Surface Material
Metal, Plastic
Coverage Area
12 ft²/can - 15 ft²/can
Base Type
Ceramic
Container Type
Aerosol
Use Location
Exterior
Features
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Dry Time
3 hr
Sheen
Gloss
Finish Texture
Flat
Maximum Temperature Resistance
90 Degrees F
Surface Texture
Rough, Smooth
Item
Auto Paints
Color
Chevy Orange
Net Weight
11 oz
Resistance Properties
Chemical Resistance, Heat Resistance
Resin Type
Ceramic, Urethane
Heat Resistant
Yes
VOC Content
549.45 g/L
Sub Brand
VHT(R) Engine Enamel(TM)
Wire Color
Chevy Orange

Description

Auto Paints, Base Type Ceramic, Color Family Orange, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Flat, Resin Type Ceramic, Urethane, Color Chevy Orange, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.