Shop VHT

High Heat Engine & Exhaust Paints, Prime

  • Mfr # ESP124007
  • Zoro # G724176545

product price: 
$
13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Maximum Temperature Resistance
90 Degrees F
Container Size
11 oz
Sheen
Gloss
Resistance Properties
Chemical Resistance, Heat Resistance
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ESP124007
Zoro #
G724176545
UPC #
010155001241
Country of Origin
United States

Dimensions

Container Size
11 oz
Fits Chest Size
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat

Details

Maximum Temperature Resistance
90 Degrees F
Item
Auto Paints
Sheen
Gloss
Resistance Properties
Chemical Resistance, Heat Resistance
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
Flammability
Extremely Flammable
Color
Gloss Black
Dry Time
3 hr
Sub Brand
VHT(R) Engine Enamel(TM)
Coverage Area
12 ft²/can - 15 ft²/can
Finish Texture
Gloss
Container Type
Aerosol
Dry Time Tack Free
30 min
Net Weight
11 oz
Resin Type
Ceramic, Urethane
Use Location
Exterior
Base Type
Ceramic
Features
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Compatible Surface Material
Metal, Plastic
VOC Content
509.24 g/L
Heat Resistant
Yes
Surface Texture
Rough, Smooth
Wire Color
Gloss Black

Description

Auto Paints, Base Type Ceramic, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Resin Type Ceramic, Urethane, Color Gloss Black, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.