High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP756007
- Zoro # G624176454
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
Coverage Area
12 ft²/can - 15 ft²/can
Dry Time
3 hr
Finish Texture
Metallic
Net Weight
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP756007
- Zoro #
- G624176454
- UPC #
- 010155007564
- Country of Origin
- United States
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Dry Time
- 3 hr
- Finish Texture
- Metallic
- Net Weight
- 11 oz
- Flammability
- Extremely Flammable
- Item
- Auto Paints
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Use Location
- Exterior
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Resin Type
- Ceramic, Urethane
- Heat Resistant
- Yes
- Container Type
- Aerosol
- Color
- Hot Pink
- Dry Time Tack Free
- 30 min
- Surface Texture
- Rough, Smooth
- Base Type
- Ceramic
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Compatible Surface Material
- Metal, Plastic
- Maximum Temperature Resistance
- 90 Degrees F
- VOC Content
- 579.73 g/L
- Wire Color
- Hot Pink
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Red, Compatible Surface Material Metal, Plastic, Sheen Not Applicable, Finish Texture Metallic, Resin Type Ceramic, Urethane, Color Hot Pink, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.