High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP129007
- Zoro # G024176238
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Features
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Maximum Temperature Resistance
90 Degrees F
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
VOC Content
580.99 g/L
Coverage Area
12 ft²/can - 15 ft²/can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP129007
- Zoro #
- G024176238
- UPC #
- 010155001296
- Country of Origin
- United States
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Maximum Temperature Resistance
- 90 Degrees F
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- VOC Content
- 580.99 g/L
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Compatible Surface Material
- Metal, Plastic
- Dry Time
- 3 hr
- Base Type
- Ceramic
- Item
- Auto Paints
- Heat Resistant
- Yes
- Surface Texture
- Rough, Smooth
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Use Location
- Exterior
- Container Type
- Aerosol
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Net Weight
- 11 oz
- Sheen
- Gloss
- Finish Texture
- Gloss
- Flammability
- Extremely Flammable
- Color
- Gloss White
- Resin Type
- Ceramic, Urethane
- Dry Time Tack Free
- 30 min
- Wire Color
- Gloss White
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family White, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Resin Type Ceramic, Urethane, Color Gloss White, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.