High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP148007
- Zoro # G124176237
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Features
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
Sub Brand
VHT(R) Engine Enamel(TM)
Net Weight
11 oz
Container Type
Aerosol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP148007
- Zoro #
- G124176237
- UPC #
- 010155001487
- Country of Origin
- United States
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Net Weight
- 11 oz
- Container Type
- Aerosol
- Finish Texture
- Metallic
- Dry Time Tack Free
- 30 min
- Color
- Light Gray Primer
- Compatible Surface Material
- Metal, Plastic
- Maximum Temperature Resistance
- 90 Degrees F
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Heat Resistant
- Yes
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Use Location
- Exterior
- Flammability
- Extremely Flammable
- VOC Content
- 561.7 g/L
- Base Type
- Ceramic
- Surface Texture
- Rough, Smooth
- Item
- Auto Paints
- Dry Time
- 3 hr
- Resin Type
- Ceramic, Urethane
- Wire Color
- Light Gray Primer
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Gray, Compatible Surface Material Metal, Plastic, Sheen Not Applicable, Finish Texture Metallic, Resin Type Ceramic, Urethane, Color Light Gray Primer, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.