High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP145007
- Zoro # G924176048
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Coating Application
Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
Features
VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Heat Resistant
Yes
Use Location
Exterior
VOC Content
600.69 g/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP145007
- Zoro #
- G924176048
- UPC #
- 010155001456
- Country of Origin
- United States
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Heat Resistant
- Yes
- Use Location
- Exterior
- Item
- Auto Paints
- VOC Content
- 600.69 g/L
- Maximum Temperature Resistance
- 90 Degrees F
- Resin Type
- Ceramic, Urethane
- Dry Time
- 3 hr
- Flammability
- Extremely Flammable
- Net Weight
- 11 oz
- Color
- Gloss Clear
- Container Type
- Aerosol
- Compatible Surface Material
- Metal, Plastic
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Surface Texture
- Rough, Smooth
- Finish Texture
- Gloss
- Sheen
- Gloss
- Base Type
- Ceramic
- Dry Time Tack Free
- 30 min
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Coverage Area
- 12 ft²/can - 15 ft²/can
- Wire Color
- Gloss Clear
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Clear, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture Gloss, Resin Type Ceramic, Urethane, Color Gloss Clear, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.