Shop VHT
See all product information
Create Account
High Heat Engine & Exhaust Paints, Prime
- Mfr # ESP139007
- Zoro # G224176274
product price:Â
$
13.15
/ea
Sold in multiples of 6 for
$78.90
Key Features
Sub Brand
VHT(R) Engine Enamel(TM)
Sheen
Satin
Finish Texture
Satin
Net Weight
11 oz
Compatible Surface Material
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESP139007
- Zoro #
- G224176274
- UPC #
- 010155001395
- Country of Origin
- United States
- Sub Brand
- VHT(R) Engine Enamel(TM)
- Sheen
- Satin
- Item
- Auto Paints
- Finish Texture
- Satin
- Net Weight
- 11 oz
- Compatible Surface Material
- Metal, Plastic
- Features
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
- Base Type
- Ceramic
- Resistance Properties
- Chemical Resistance, Heat Resistance
- Dry Time
- 3 hr
- Maximum Temperature Resistance
- 90 Degrees F
- Color
- GM Satin Black
- Flammability
- Extremely Flammable
- Resin Type
- Ceramic, Urethane
- Container Type
- Aerosol
- Dry Time Tack Free
- 30 min
- Coating Application
- Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers
- Heat Resistant
- Yes
- Coverage Area
- 12 ft²/can - 15 ft²/can
- VOC Content
- 504.93 g/L
- Use Location
- Exterior
- Surface Texture
- Rough, Smooth
- Wire Color
- GM Satin Black
Dimensions
- Container Size
- 11 oz
- Fits Chest Size
- VHT provides a high-performance coating system for the ultimate in protection and quality. The system includes surface preparation, primer, paint and clear coat
Description
Auto Paints, Base Type Ceramic, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Satin, Finish Texture Satin, Resin Type Ceramic, Urethane, Color GM Satin Black, Container Size 11 oz, Coverage Area 12 ft2/can - 15 ft2/can, Sub Brand VHT(R) Engine Enamel(TM), Coating Application Heads; Engine Blocks; Starters; Brackets; Water Pumps; Valve Covers; Intake manifolds; Transmissions; Differential Covers, Container Type Aerosol, Dry Time 3 hr, Dry Time Tack Free 30 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.