Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Vibrator, 480 lb, 7500 vpm, 80psi

  • Mfr # BV-320

  • Zoro # G1912461


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Vibrator Type
Ball
Force Rating
480 lb.
CFM @ 80 PSI
17
Speed @ 60 psi
7500 VPM
Overall Length
6-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV-320
Zoro #
G1912461
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-11/16"
Overall Width
2-3/4"
Overall Height
4-7/8"
Inlet Connection Size
3/8 in
Mount Hole Size
13
Outlet Connection Size
3/8 in
Mount Hole Center-to-Center Width
128 mm

Details

Item
Pneumatic Vibrator
Vibrator Type
Ball
Force Rating
480 lb.
CFM @ 80 PSI
17
Speed @ 60 psi
7500 VPM
Speed @ 80 psi
8400 VPM
dB @ 60 psi
80
dB @ 80 psi
80
Bin Weight Capacity
4800 lb.
Inlet Port
3/8" NPT
Outlet Port
3/8" NPT
Muffler
1A327
Max. Temp.
350 Degrees F
CFM @ 60 psi
14
Mounting Plate
Sold Separately
Housing Material
Cast iron
Application
Automotive, Chemical, Plastics, Bio-tech, Plating and Food Industries
Mounting
Universal
Duty
Continuous
Ball Material
Hardened Steel
Max. Pressure
80 psi
Force @ PSI
480 lbf @ 80 psi
Force @ 80 psi
480 lbf
Vibration Speed @ 60 psi
7,500 vpm
Vibration Speeds @ PSI
6,500 vpm @ 40 psi, 7,500 vpm @ 60 psi, 8,400 vpm @ 80 psi
Sound Level
80 dBA
Outlet Connection Type
NPT
Mount Plate Required
Yes
Duty Cycle
Continuous
Mount Type
Universal
Air Flow Rate
14 cfm @ 60 psi, 17 cfm @ 80 psi, 9 cfm @ 40 psi
Maximum Bin Weight Capacity
4,800 lb
Vibration Speed @ 80 psi
8,400 vpm
Mount Plate Included
No
Maximum Vibration Speed
8,400 vpm
Maximum Force
480 lbf
Weight
6.6 lb
Series
BV
Inlet Connection Type
NPT
Pneumatic Vibrator Type
Ball
Maximum Inlet Pressure
80 psi
Maximum Operating Temperature
350 Degrees F

Description

Pneumatic Vibrator, Housing Material Cast Iron, Outlet Connection Size 3/8 in, Outlet Connection Type NPT, Air Flow Rate 14 cfm @ 60 psi, 17 cfm @ 80 psi, 9 cfm @ 40 psi, Maximum Force 480 lbf, Inlet Connection Size 3/8 in, Inlet Connection Type NPT, Maximum Vibration Speed 8,400 vpm, Maximum Bin Weight Capacity 4,800 lb, Overall Height 4.88 in, Overall Length 2.76 in, Overall Width 6.69 in, Sound Level 80 dBA, Duty Cycle Continuous, Pneumatic Vibrator Type Ball, Force @ PSI 480 lbf @ 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.