14 Inch Industrial High Velocity Heavy Duty Metal Floor Fan with 3 Speed Settings

  • Mfr # VA-14

  • Zoro # G721736582


product price:  $55.19
/ea

Key Features

Length
7.5 in
Width
16.75 in
Height
16.75 in
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VA-14
Zoro #
G721736582
UPC #
602573104101
Country of Origin
China

Dimensions

Length
7.5 in
Width
16.75 in
Height
16.75 in

Details

Item
Floor Fan
Color
Black
Material
Metal

Description

Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With it's special design, it allows for maximum air flow, optimal circulation and quiet operation. Lightweight fan with heavy duty air flow is ideal for the home, office, garage, dorm room and even the RV. Perfect for cooling off on a hot summers day or providing a light gentle breeze in the evenings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.