20 Inch Industrial 3 Speed Heavy Duty High Velocity 360 Degree Tilting Pedestal Drum Fan

  • Mfr # VA-20PMC

  • Zoro # G321737606


product price:  $98.99
/ea

Key Features

Color
Black
Height
53 in
Length
19 in
Width
25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VA-20PMC
Zoro #
G321737606
UPC #
602573104170
Country of Origin
China

Dimensions

Height
53 in
Length
19 in
Width
25 in

Details

Item
Drum Fan
Color
Black

Description

Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With this drum fan design, it allows for maximum air flow, optimal circulation and quiet operation. Made out of durable metal, it's easy to move and reposition this ventilation fan where ever you like. The powerful 3 speed motor and 360 degree tilting allows for easy air flow management. This drum fan is ideal for living room or garage use and can vent any large enclosed space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.