MegaPress union, 3/4" x 3/4"

  • Mfr # 25705

  • Zoro # G4700827


product price:  $89.49
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Press
Tube Size
3/4" x 3/4"
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25705
Zoro #
G4700827
UPC #
691514257051
Country of Origin
Germany

Dimensions

Tube Size
3/4" x 3/4"
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Pipe Size (Fittings)
3/4" x 3/4"
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Overall Length
5 in
Fitting Side 1 Pipe Size
3/4 in
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Crimp Union Fitting
Tube Fitting Material
Carbon Steel
Specific Fitting Shape
Straight Union
Fitting Connection Type
Press x Press
Standards
ABS, CRN 0A14541.5 A/B, FM Class 1920, IAPMO, IAPMO PS 117, ICC, ICC-ES PMG-1124, NFPA 13, NFPA 13D, NFPA 13R, TSSA/ASME B31.1, TSSA/ASME B31.3, TSSA/ASME B31.9, UL Listed, ULC/ORD 213
Basic Pipe Fitting Shape
Union
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 250 Degrees F
Compliance
ABS: American Bureau of Shipping, CRN: 0A14541.5A/B, FM Class 1920, IAPMO PS117, ICC-ES PMG-1124, ULC/ORD 213
Pipe Fitting Connection Type
Press x Press
Specific Pipe Fitting Shape
Union
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
0 Degrees F
Finish/Coating
Zinc Nickel-Plated
Maximum Operating Temperature
250 Degrees F
Fitting Side B Connection Type
Press-Fit
Fitting Material
Steel
Fitting Shape
Straight
Fitting Side A Connection Type
Press-Fit
O-Ring Material
EPDM
Application
Non-Potable Water
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Finish
Zinc Nickel-Plated
For Media Type
Non-Potable Water
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Connector Type
Union
Operating Temperature - Minimum
0 Degrees F

Description

Crimp Union Fitting, Application Non-Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Material Steel, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Straight Union, Finish/Coating Zinc Nickel-Plated, Overall Length 5 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.